The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wire stripping pliers, adjustable
Integrated cutting depth adjustment for fine adjustment with different insulation materials
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Adjustable longitudinal stop: 3-18 mm
- Integrated cable cutters: Flexible up to 10.0 mm², rigid up to 1.5 mm²
- Replaceable knife block and longitudinal stop
- Ergonomically shaped 2-component handle for comfortable and effortless work
- Made in Sweden
Not suitable for working on or in the vicinity of live parts.
PVC-insulated single cores, e.g. H05V-K, H07V-K, H05V-U, H07V-U
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!