Welcome to Würth Finland For trade customers only
Work socks, silver fresh

For detailed information, other images and documents, please select individual articles from the following table.

Work socks, silver fresh

The active substance is silver wire, which reduces the formation of bacteria and the growth of fungi

See product details

Available in 3 version
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
  • Silver is an excellent heat regulator: it is warm when the weather is cold and vice versa. Thanks to heat regulation, your feet stay fresh even during long use.

  • Thanks to the Lycra, the socks fit well.

  • In addition, the socks have an ESD electrical conductivity feature (Antistatic).

  • Sizes 40-42, 43-45 and 46-48

  • 72% combed cotton, 15% polyamide, 10% TAM-silver, 3% Lycra.