For detailed information, other images and documents, please select individual articles from the following table.
Work socks, silver fresh
The active substance is silver wire, which reduces the formation of bacteria and the growth of fungi
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Silver is an excellent heat regulator: it is warm when the weather is cold and vice versa. Thanks to heat regulation, your feet stay fresh even during long use.
- Thanks to the Lycra, the socks fit well.
- In addition, the socks have an ESD electrical conductivity feature (Antistatic).
- Sizes 40-42, 43-45 and 46-48
- 72% combed cotton, 15% polyamide, 10% TAM-silver, 3% Lycra.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!