Welcome to Würth Finland For trade customers only
Work trousers Chinos Stretch hi-vis

For detailed information, other images and documents, please select individual articles from the following table.

Work trousers Chinos Stretch hi-vis

The trousers are elastic at the groin, the knees, and backside with a rubber band at the waist to ensure mobility and comfort. The product is also visibility class 1 compliant.

See product details

Available in 24 version
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
EN ISO 20471:2013 class 1
  • Rubber band at the waist for additional elasticity

  • D ring at the waist

  • Side pockets

  • Generous thigh pockets with zips and pen pockets

  • Back pockets with flaps

  • Fitted, flexible knees

  • Pocket for ID card

  • No knee pad pockets

  • Wash temperature 40°C

  • By unstitching the seam, you can add 5 cm more to the length without having to sew a separate seam


Main material:


65% polyester, 35% cotton


Hi-Vis material:


80% polyester, 20% cotton


Elastic material:


63% polyamide, 26% polyester, 11% spandex fibre