Welcome to Würth Finland For trade customers only
Softshell-trousers Harto, black
Softshell-trousers Harto, black - 1
Softshell-trousers Harto, black - 2

For detailed information, other images and documents, please select individual articles from the following table.

Softshell-trousers Harto, black

Warm, black Softshell-trousers with reflective hot-pressed cord

See product details

Available in 12 version
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
  • A well-fitting design

  • Shaped knee

  • Spacious breast pockets

  • Detachable holster pockets affixed to the front with a waistband. A work tool bungee is found in the pockets

  • Zip-up pockets and keyring on the waistband. Spacious extensions can be found at the side of the holster pockets

  • Patch pockets at the back

  • Measure tape pocket with knife loop and covered buttons, separable base

  • Hammer loop

  • The spacious, zip-up thigh pockets have a separable base, work tool compartments, a hole for a pencil and a ID-card pocket

  • Armoured knee-pad pockets, to be installed internally and can be acquired for two different levels: low and high

  • YKK- metal zip

  • The crotch seam is enhanced with panels for durability

  • The waistband is raised at the back and protects your back

  • Sturdy belt loops, the belt loop at the centre back can be used for hanging trousers

  • The leg cuffs can be closed with snap buttons

  • Washed at 40°C


Material:


  • 94% PES, 6% elastane, 275 g/m², trousers lined with warm, soft fleece.

  • Rudolf Bionic-Finish Eco fluoride-free. Treated for water resistance.

  • Water resistance 5000 Pa, breathability 5000 g/m2/24h.

  • Armour fabric at the knees, in the pockets, behind the leg cuffs as well as in the belt loops and tool loops

  • The pockets are lined with warm, soft and combed knitted fabric.