For detailed information, other images and documents, please select individual articles from the following table.
Softshell-trousers Harto, black
Warm, black Softshell-trousers with reflective hot-pressed cord
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- A well-fitting design
- Shaped knee
- Spacious breast pockets
- Detachable holster pockets affixed to the front with a waistband. A work tool bungee is found in the pockets
- Zip-up pockets and keyring on the waistband. Spacious extensions can be found at the side of the holster pockets
- Patch pockets at the back
- Measure tape pocket with knife loop and covered buttons, separable base
- Hammer loop
- The spacious, zip-up thigh pockets have a separable base, work tool compartments, a hole for a pencil and a ID-card pocket
- Armoured knee-pad pockets, to be installed internally and can be acquired for two different levels: low and high
- YKK- metal zip
- The crotch seam is enhanced with panels for durability
- The waistband is raised at the back and protects your back
- Sturdy belt loops, the belt loop at the centre back can be used for hanging trousers
- The leg cuffs can be closed with snap buttons
- Washed at 40°C
Material:
- 94% PES, 6% elastane, 275 g/m², trousers lined with warm, soft fleece.
- Rudolf Bionic-Finish Eco fluoride-free. Treated for water resistance.
- Water resistance 5000 Pa, breathability 5000 g/m2/24h.
- Armour fabric at the knees, in the pockets, behind the leg cuffs as well as in the belt loops and tool loops
- The pockets are lined with warm, soft and combed knitted fabric.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!