Welcome to Würth Finland For trade customers only
Hi-vis work trousers, stretch
Hi-vis work trousers, stretch - 1
Hi-vis work trousers, stretch - 2
Hi-vis work trousers, stretch - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hi-vis work trousers, stretch

See product details

Available in 24 version
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
Material
Main material: 80% PES, 20% CO, 280g/m2 twill
Elastic material: 63% PA, 26% PES, 11% EA

For mobility and comfort, these trousers are equipped with elastic stretch fabric at the crotch, at the knees and at the back.



  • EN ISO 20471:2013, sizes 42–50 cat. 1, sizes 52–64 cat. 2
    Sizes 42–64
    Elasticated waist band
    Removable hanging pockets
    Side pockets
    Flap back pockets
    Flap thigh pocket, ID card pocket
    Ruler pocket, knife pocket, hammer loop
    Fitted knees
    Knee pad pockets