Welcome to Würth Finland For trade customers only
Adjustable workbench

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable workbench

Height-adjustable, ergonomics and comfort for daily work

See product details

Available in 6 version
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
A high-quality and strong steel-built desk package with a drawer unit


  • Delivered assembled

  • Solid wood board or metal coating

  • Total load capacity 400 kg when the load is evenly distributed

  • Strong steel sheet construction

  • Table top thickness 40 mm

  • Frame colour RAL 7035 (light grey)


The PRO series drawer unit included in the table:


  • The front panels are available in 4 RAL color options

  • Locking protects content from theft

  • The locks are compatible with universal key systems

  • Internal dimensions of the drawer (W x D) 437 x 587 mm

  • Drawer load capacity 70 kg when the load is evenly distributed

  • The edge of the box has grooves and the base plate has holes for dividers