For detailed information, other images and documents, please select individual articles from the following table.
Adjustable workbench
Height-adjustable, ergonomics and comfort for daily work
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
A high-quality and strong steel-built desk package with a drawer unit
- Delivered assembled
- Solid wood board or metal coating
- Total load capacity 400 kg when the load is evenly distributed
- Strong steel sheet construction
- Table top thickness 40 mm
- Frame colour RAL 7035 (light grey)
The PRO series drawer unit included in the table:
- The front panels are available in 4 RAL color options
- Locking protects content from theft
- The locks are compatible with universal key systems
- Internal dimensions of the drawer (W x D) 437 x 587 mm
- Drawer capacity: 70 kg when the load is evenly distributed
- The edge of the box has grooves and the base plate has holes for dividers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!