For detailed information, other images and documents, please select individual articles from the following table.
Workshop trolley With Basic 8.4 tools
A workshop trolley with all the basic tools needed during assembly.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Tools can be kept stably in place in the internal compartments made of cellular plastic.
- The cellular plastic withstands denting and fuel/oil splashes well.
- Faux-carbon-fibre coating is easy to clean.
- Doesn’t become brittle or break
The tools are labelled by size.
High-quality tools, always in good order.
- A clean working environment
The trolley is easy to move and easy to bring to one’s workstation
- Sturdy side-handle
Drawers can be fully pulled out, and have two-stage locks
- Central locking, cylinder lock
- Lock can be opened with one hand, and drawers are equipped with dedicated locks which prevent them from opening involuntarily
For further information on the tool sets contained in the workshop trolleys, see the e-shop (in the “Delivery content” tab), or the illustrated catalogue
- 09628901 Workshop Trolley Basic 8.4; tool sets: 3 drawers, 87 parts
- 09629001 Workshop Trolley Basic 8.4; tool sets: 4 drawers, 111 parts
- 09629301 Workshop Trolley Basic 8.4; tool sets: 5 drawers, 201 parts
There is also an option of making a customised tool pack
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!