For detailed information, other images and documents, please select individual articles from the following table.
Workspace mat Safety Stance 549
Oil and grease-resistant workstation mat
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The oil and grease resistant perforated mat is well suited, for example, as a workstation mat in front of machine tools.
The carpet's texture reduces the risk of slipping and the orange bevels reduce the risk of tripping.
The ergonomic features of the mat reduce the strain on the legs and back when standing.
- Material: 100% nitrile rubber NBR
- Anti-slip properties R10
- No DOP, DMF or silicone
- The risk of tripping is reduced by the beveled edges on 3 sides
- Thickness: 22 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!