Welcome to Würth Finland For trade customers only
Flexible WURFLEX tube transparent blue
Flexible WURFLEX tube transparent blue - 1
Flexible WURFLEX tube transparent blue - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flexible WURFLEX tube transparent blue

Very flexible and translucent

See product details

Available in 7 version
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
Flexible ether-based polyurethane tube:
  • Significantly more flexible than a standard pneumatic tube

  • Hardness 45 Shore D


Compatible with pin and nut plugs.


Translucent:
  • Improved visibility of liquid inside the tube

  • Moisture in the air is easier to detect


The light and flexible tube has high resistance to abrasion.
NoticeSafety factor 3:1