Dimensions / thickness
0992 905 917 / 40x60 mm / 0.05 mm
0992 905 918 / 70x100 mm / 0.05 mm
0992 905 919 / 80x120 mm / 0.05 mm
0992 905 920 / 120x120 mm / 0.08 mm
0992 905 921 / 125x175 mm / 0.08 mm
0992 905 922 / 150x200 mm / 0.08 mm
0992 905 916 / 350x350 mm / 0.05 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!