Welcome to Würth Finland For trade customers only
Zip storage bag

For detailed information, other images and documents, please select individual articles from the following table.

Zip storage bag

See product details

Available in 7 version
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
Dimensions / thickness


0992 905 917 / 40x60 mm / 0.05 mm


0992 905 918 / 70x100 mm / 0.05 mm


0992 905 919 / 80x120 mm / 0.05 mm


0992 905 920 / 120x120 mm / 0.08 mm


0992 905 921 / 125x175 mm / 0.08 mm


0992 905 922 / 150x200 mm / 0.08 mm


0992 905 916 / 350x350 mm / 0.05 mm