Welcome to Würth Finland For trade customers only
Blind rivet dome head pias®
Blind rivet dome head pias<SUP>®</SUP> - 1
Blind rivet dome head pias<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet dome head pias®

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
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
  • Drilling and riveting in a single step

  • Special riveting range

  • 80 % time savings

  • Drill tip made of hardened high-quality steel for precise positioning without centrepunching. Can be used with steels up to S 355

  • Clean formation of shop head

  • Reliable rivet mandrel locking mechanism

  • Consistently high tensile and shear strength values

  • Impact-resistant and spray water-proof rivet connection
Notice

Only for installation with the rivet attachment tool and a suitable mouthpiece.