For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw, round head with AW drive and sealing washer piasta®
Stainless steel A2 with drill tip and molded thread made of hardened steel, sealing washer 12 mm and AW drive. For fastening corrugated profile sheets (76/18) made of aluminum and steel in Steel ≤ 3 mm
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The sealing washer consists of a stainless steel A2 metal backing with vulcanized Seal made of high-quality EPDM
The screw with the sealing washer ∅ 14 mm, 3 mm EPDM is particularly suitable for fastening shaft profiles (e.g. 18/76)
Additional optimum torque transmission by the AW drive
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / steel
- Alu/steel.
- ALU/ALU
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!