Du kan vara i kontakt med erat företags Würth representant eller klicka ”Registrera här”
Försäljning enbart till företagskunder
QR-koden är inte längre giltig. Klicka på knappen ovan för att få en ny kod.
Sortering
Produkter: 199
Thin 18 gg low cost C class cut protection glove
For handling sharp-edged objects or workpieces that can cut you.
Thin 18 gg low cost B class cut protection glove
A low cost cut protection glove of the highest F class
Versatile cut-resistant glove with excellent comfort and optimum grip, in original TIGERFLEX design
Universal arm protection with thumb hole and rip-tape fastening to protect the heel of the hand, wrist and forearm against cuts
Extremely fine and flexible cut-resistant glove with an outstanding level of comfort. Fits like a second skin.
Extremely cut-resistant, comfortable work glove with excellent grip in original TIGERFLEX design
Thin and flexible cut protection glove, class C.
The cut protection glove suitable for the touch screen is made without fiberglass or other fillers
Highly comfortable and flexible cut-resistant glove with SOFTFLEX coating
Protects the heel of the hand, wrist and forearm areas from cuts and heat
Ultimate protection for precision work involving the risk of cuts and that requires maximum touch sensitivity. Fits like a second skin.
Seamless, well-fitting and durable cut-resistant glove made from HPPE fibres
Robust cut protection glove with nitrile foam coating
Highly durable, flexible, warm, cut protecting work glove.
Shock absorbing glove (P) with good cut protection (D) and a warm winter lining
Universal, very comfortable cut protection glove with touchscreen compatibility with ESD function in accordance with EN 16350
Universal, flexible cut protection glove for light cut protection work
Extremely robust cut protection glove with maximum cut protection and abrasion resistance
Liquid-repellent cut-resistant glove with ¾ dip coating for wet and oily working environments. With SOFTFLEX coating technology.
Comfortable and soft winter gloves, which has cut resistance rating D protecting the whole hand
Fully coated Class D cut protection glove. The glove is food approved and can withstand contact heat up to 100 degrees.
Seamless cut protection glove offering good touch sensitivity, flexibility, and ease of use; also usable as a glove liner.
Flexible, lined, wear-resistant goatskin glove with a high cut protection rating.
Robust cut protection glove with nitrile foam coating specially for damp and oily work conditions
Warm class D cut protection glove for wet conditions
Universal, flexible glove for work involving low levels of cut protection
Robust winter cut protection glove with polymer foam coating specially for damp and oily work conditions
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.