Du kan vara i kontakt med erat företags Würth representant eller klicka ”Registrera här”
Försäljning enbart till företagskunder
QR-koden är inte längre giltig. Klicka på knappen ovan för att få en ny kod.
Sortering
Produkter: 28
Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality and maximum cutting speed. The perfect disc for all angle grinders and wall chasers
Durable, economical diamond cutting disc for light tiling work in combination with the battery-powered cutting tool 12 A.
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for use on construction sites with changing materials
Long-lasting, economical diamond cutting disc for tile layers, plumbing companies, stone cutters and similar trades
The robust construction site disc with high performance values.
Diamond cutting disc especially developed for road construction
The Mix diamond cutting disc for concrete and asphalt. The ideal tool for service providers in the road construction sector, making it possible to perform all the necessary tasks without changing tools.
Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.