Du kan vara i kontakt med erat företags Würth representant eller klicka ”Registrera här”
Försäljning enbart till företagskunder
QR-koden är inte längre giltig. Klicka på knappen ovan för att få en ny kod.
Sortering
Produkter: 25
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
Pneumatic staple gun for attaching thin baseboards – staple lengths 10 to 25 mm
Professional anchor nailer 34° for plastic bound anchor nails 40-60mm
Fast and efficient roller nailer for construction brackets - large magazine capacity increases productivity
Powerful pneumatic nailer for processing round-head strip nails with a 21-22° angle
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Excellent nailer for nailing exterior cladding and other nailing jobs, where the nail’s binding wire, plastic or paper must not be left to deteriorate the nailing result
An easy-to-use cover stapler for stapling corrugated cardboard from the outside, staple length of 16–19 mm
Very powerful and small nailer for battens and finishing.
Light staple gun for GB staples 15–40 mm
Light staple gun for type M staples 10–40 mm
Air-powered staple machine for construction or industrial production, when a wide staple is needed
Light and very quick coil nailer for industrial use
Small pneumatic staple gun for attaching plastics and fabrics
Pneumatic coil nailer for plastic collated 0° coil nails
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
A powerful wire nailer (countersunk head) for finishing and more demanding fixing. Nail length of 25–63 mm.
A powerful lightweight wire nailer (countersunk head) for finishing and more demanding fixing. Nail length: 25–64 mm.
Powerful lightweight drum gun suitable for wood casing tasks
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.
Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Lightweight, fast and efficient professional upholstery staple gun for staples with a length of 6–16 mm.
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.