Du kan vara i kontakt med erat företags Würth representant eller klicka ”Registrera här”
Försäljning enbart till företagskunder
QR-koden är inte längre giltig. Klicka på knappen ovan för att få en ny kod.
Sortering
Produkter: 277
Flexible hose that can be installed in twisting ducts and cramped spaces.
For suctioning gas, sawdust, dust, etc.
A hose that is resistant to hydrolysis and microbes, for food use.
Suction and transfer hose for highly abrasive substances
Suction and blasting hose for cuttings, smoke, shavings and gas.
Extremely flexible hose for ventilation and suctioning flue gas, light cuttings and dust.
For suctioning and transfer of aggressive chemical vapour and gases.
Light suction hose for gas transfer
For suctioning and transferring abrasive substances in the wood, metal and plastic industries.
Flexible hose for transferring hot air from a compressor to the tank of a dry matter truck.
Food-grade hose for the suctioning and transfer of abrasive substances.
Black, flexible corrugated ventilation tube for vehicles and boats.
For the suctioning and transfer of vapour and gases.
Run-over-proof vehicle exhaust extraction hose, suitable for floor use.
Suction and transfer hose for gas.
For the suctioning and transfer of hot vapour and gases.
Ventilation hose, for example for welding fumes.
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.