Du kan vara i kontakt med erat företags Würth representant eller klicka ”Registrera här”
Försäljning enbart till företagskunder
QR-koden är inte längre giltig. Klicka på knappen ovan för att få en ny kod.
Sortering
Produkter: 66
Easy-to-install anchor point for metal sandwich roofs
Anchor point for fixing with drop-in anchors in concrete surfaces.
Anchor point for penetration-free mounting with counter plate around girders.
Attachment point for clamping onto metal seam.
Securing device with general technical approval (abZ) for trapezoidal sheet roofs.
Single anchor point with DIBt approval for weak wooden surfaces
Fit for your lifeline system: subsequently reinforce anchor points with an anchor post
Anchor point for bonding in concrete surfaces
Anchor point ABS Lock III-B, the all-rounder for concrete
Anchoring device for securing to wooden substrates
Securing device, secured through wooden beam
Attachment point with or without projection
Anchor point for penetration-free mounting with counter plate around steel girders.
Fall arrester with small installation depth: Construction core activation facilitated
Special securing device for fall arrester on hollow ceilings
Almost invisible: ABS-Lock Loop fall arrester for steep roof
Additional support tube for anchor points with base plate
Anchor point for securing through concrete surfaces.
Stainless steel anchor point for PVC and bitumen roofing.
Anchor point for locking or screwing into steel substrates.
Wooden attachment point for floor mounting
Metal seam roof with safety harness system. Also guided over the ridge.
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.