Välj enskilda artiklar i följande tabell för detaljerad information, fler bilder och dokument.
Hand thread tap cass. HSS DIN 352 21 pcs Syska
Consisting of a taper tap (shape A), a second tap (shape D) and third tap (shape C) in the dimensions M3-M12 for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm². Available in ORSY® system cassette.