Du kan vara i kontakt med erat företags Würth representant eller klicka ”Registrera här”
Försäljning enbart till företagskunder
QR-koden är inte längre giltig. Klicka på knappen ovan för att få en ny kod.
Sortering
Produkter: 92
AlphaTec® 1800 STANDARD is a lightweight and breathable material
AlphaTec® 1500 PLUS is a highly breathable antistatic SMS fibre whose cutting-edge microfibre technology ensures efficient filtering.
AlphaTec® 2300 PLUS overalls with basic type 3 chemical protection for cleaning and various industrial and chemical processing tasks
AlphaTec® 3000 model 122 with integrated socks provides efficient protection from most inorganic chemicals.
AlphaTec® 2000 Ts PLUS is trusted by countless workers in the pharmaceutical industry around the world
AlphaTec® 3000 provides efficient protection from most inorganic chemicals.
AlphaTec® 1500 PLUS FR are fire-resistant, highly breathable, antistatic overalls
AlphaTec® 2000 STANDARD provides both protection and comfort with an exceptional liquid and particulate barrier
AlphaTec® 4000 is designed to provide exceptional protection from organic and inorganic chemicals and biological substances
AlphaTec® 1800 Comfort — the perfect balance of comfort and protection. The overalls are made from two materials, breathable material at the back.
Ideal combination of protection, durability and comfort. Innovative, ergonomic design for optimum freedom of movement.
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.