Välj enskilda artiklar i följande tabell för detaljerad information, fler bilder och dokument.
Tw drill bit HSS DIN 338 Type RN 130° 29 pcs. Syska
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron. Available in the ORSY® system cassette including the 4 additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.