Välj enskilda artiklar i följande tabell för detaljerad information, fler bilder och dokument.
Tw. drill bit HSCo DIN 338 MFD Speed 19 pcs Syska
High-speed drill bits for precise manual drilling in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys, bronze, plastic). Available in ORSY® system cassette.