Welcome to Würth Finland For trade customers only

Promatic handle, piezo ignition

Gas burner handle, SIEVERT PROMATIC
WELDBRNHNDL-(SIEVERT-PROMATIC)

Art.-no. 0984336690

EAN 4053479982182

-
Promatic handle, piezo ignition

Art.-no. 0984336690

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The handle is compatible with all Siever-Matic burners.


Quick tool-free burner release and mounting.


Suspension hook and side supports.



- Trigger on/off function, no gas loss


- Precise flame size adjustment


- Works in any weather



Hose thread R3/8" left


Operating pressure 2–4 bar

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pressure regulator KOSAN 0.5–2 bar PV

PRESSURE REDUCER 0,5-2 BAR PV

x 1 pcs
Welding burner

WELDTRCH-F.WELDAY-D40MM

x 1 pcs
Welding burner

WELDTRCH-F.WELDAY-D50MM

x 1 pcs
Welding burner

WELDTRCH-F.WELDAY-D60MM

x 1 pcs
Pointed burner diameter 9 mm

PTBRN-F.SLDRSET-D9

Soft soldering for plumbing and heating installations
x 1 pcs
Turbo cyclone torch diameter 18 mm

CYCLONEBRN-TURBO-D18

Soft soldering, brazing and capillary brazing
x 1 pcs
Shrink torch

SHRKBRN-F.SLDRSET-H28MM

For shrinking heat-shrinking hoses onto cables, pipes and conductors
x 1 pcs
Shrink torch

SHRKBRN-F.SLDRSET-H38MM

For shrinking heat-shrinking hoses onto cables, pipes and conductors
x 1 pcs
Shrink torch

SHRKBRN-F.SLDRSET-H135MM

For shrinking heat-shrinking hoses onto cables, pipes and conductors
x 1 pcs
Hose-breakage protection max. pressure: 2 bar

HOSEFAILRSAFEDEV-F.WELD/CUTTRCH-2BAR

x 1 pcs
High-Pressure Hose Line for welding torches

HOSELNE-F.WELDTRCH-D6,3MM-L6M

x 1 pcs
High-Pressure Hose Line for welding torches

HOSELNE-F.WELDTRCH-HPRES-4BAR-L10M

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information