Pronged plate
Pronged plate
PURLINANC-FRKANC-PLT-(HDG)-48X320X1,5MM
Register and access more than 75 000 products
Datasheets(X)
Width x height x depth | 48 x 320 x 26 mm |
Thickness | 1.5 mm |
Design | Type - right and left |
Hole diameter in subcarrier nJ/main carrier nH | 5 / 5 mm |
Number of holes in subcarrier nJ + main carrier nH | 18 + 16 PCS |
Weight | 0.2 kg |
Material | Steel / steel |
Surface | Hot dip galvanized |
Max. beam width | 48 mm |
Depth | 26 mm |