Oxygen/Liquefied gas double hose
WELD-HOSE-TWIN-PROPAN/OXYGENE-ID8MM
Register and access more than 75 000 products
EN 3821 approved double hose for cutting and welding.
- Inner tube liquefied gas hose: NBR
- Inner tube oxygen hose: EPDM
- Reinforcement: Textile
- Outer cover: Weather-resistant EPDM
- Working/burst pressure: 20/60 bar
- Operating temperature: -30...+70°C
- Complies with EN 3821
The hose is compliant with the NF EN ISO 3821 standard
Datasheets(X)
Inner hose diameter | 8 mm |
Outer diameter of hose | 15 mm |
Max. operating pressure | 20 bar |
Burst pressure | 60 bar |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 70 °C |
Colour | Blue, Orange |
Material | Synthetic rubber |