Protective bag for pocket torch Suprabeam
Standard Suprabeam Q series belt bag
BLBG-(F.TRCH-SUPRABEAM-Q2)
Art.-no. 0827600122
EAN 5704049900561
Register and access more than 75 000 products
0827600122: protective bag SUPRABEAM Q2
0827600213: protective bag SUPRABEAM Q3R
0827600299: protective bag SUPRABEAM Q7XR
0827600304: protective bag SUPRABEAM Q4
0827600517: protective bag SUPRABEAM Q3
- Soft protective/belt case for pocket torches.
- The case has a belt loop with rip-tape and button fastening.
0827600271: protective bag SUPRABEAM Q5XRD
- Compatible with Suprabeam Q5 set lamps.
- Tactical belt case.
- Strong magnet locking. Can be opened silently due to the magnetic lock.
- Impurities do not weaken the lock on the case.
- Unobtrusive matt black colour.
Datasheets(X)
- Suprabeam Q2R: 0827 806 232
- Suprabeam Q3R: 0827 806 230
- Suprabeam Q7XR: 0827 806 272
- Suprabeam Q4: 0827 806 172
- Suprabeam Q5XR DEFENDER: 0827 806 278
Design | Without magnet |
Material | PES - Polyester |