Welcome to Würth Finland For trade customers only

Protective boom/oil spill boom

Oil spill hose
OILSPILLHOSE-TEXTILE-100MMX2,5M

Art.-no. 0899900091
EAN 4053479967134

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

An efficient solution for limiting the spreading of a variety of liquid leaks and absorbing the chemicals.

Can be used to prevent damage beforehand and to limit/manage an already occurred leak. Absorbs and limits the spreading of all fluids, such as oil, gasoline, process water and milling fluids.


  • Can be placed around machinery that is susceptible to leaks, oil barrels or machine refuelling stations

  • Designed to be bent into the desired shape

  • Once bent, the boom will remain in position, and it can be reshaped countless times

  • Made from viscose fibres, does not contain any chemical agents

  • No limitations in terms of safe use


Able to absorb 11 kg of fluids

NoticeBinds all liquids
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaBinds all liquids

Material

Textile

Colour

Yellow

Length x width

2500 x 100 mm

Length

2.5 m

Width

100 mm

Number of cloths

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information