Protective glove Ansell AlphaTec® 58-535B
Chemical protective glove Ansell AlphaTec 58-535B
PROTGLOV-ANSELL-ALPHATEC-58-535B-SZ7
Art.-no. 1931020458
EAN 4056807354965
Register and access more than 75 000 products
The integrated Ansell Grip Technology™ offers the user more controlled handling of wet or oily objects, with less effort needed for gripping. This unique combination of chemical protection, grip, flexibility and movement makes the AlphaTec® the best choice for working with chemicals.
The patented Ansell Grip Technology™ prevents penetration of the material through the polymer coating during the manufacturing process. This homogeneous protective layer significantly reduces the risk of chemicals penetrating through the glove material to the skin.
For outdoor work, AlphaTec® models with a black acrylic material are recommended.
Datasheets(X)
- Aerospace
- Agricultural chemicals
- Handling chemicals; in particular with caustics and solvents
- Emergency services
- Working with oily and greasy objects
- Maintenance
- Mining
- Printing
- Refinery — oil and petroleum
Size | 7 |
Material | Nitrile |
Interior finish | Acrylic |
Standards | EN 374, EN 388 |
Category | III |
Length | 356 mm |
Colour | Green, Anthracite |