Protective glove Ansell Sol-Vex® 37-185
Chemical protective glove Ansell Sol-Vex 37-185
PROTGLOV-ANSELL-SOLVEX-37-185-SZ11
Art.-no. 1931020214
EAN 4061337204260
Register and access more than 75 000 products
Sol-Vex® achieves optimal results in dry and wet work areas where first-class chemical protection is crucial.
This reusable glove offers remarkable comfort with uniquely high abrasion resistance. The Sol-Vex® nitrile gloves are the ideal choice for safe handling of aggressive chemicals.
Their lozenge finish enhances grip. The non-slip, textured finish of the Sol-Vex® gloves reduce the rejection of fragile parts due to damage, therefore also minimising the indirect costs.
The non-flocklined version avoids lint contamination, making it ideal for areas where protecting products against contamination is essential. The Sol-Vex® 37-185 is also anti-static.
Datasheets(X)
- Agricultural chemicals
- Chemical processing
- Metal production
- Printing
- Refinery — oil and petroleum
Size | 11 |
Material | Nitrile |
Standards | ISO 18889, EN 374-1, EN 374-5, EN 388:2016 |
Category | III |
Length | 455 mm |
Material thickness | 0.56 mm |
Colour | Green |