Welcome to Würth Finland For trade customers only

Protective glove Ejendals Tegera 878

Protective glove Ejendals Tegera 878
PROTGLOV-KNIT-TEGERA-878-ESD-SZ5

Art.-no. 1931088176

EAN 4099618823374

-
Protective glove Ejendals Tegera 878

Art.-no. 1931088176

-
Quantity
PU
x 6 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Thin ESD gloves for precision work.
  • Thin and highly breathable 18 gg fibre

  • Thin ESD gloves

  • PU-coated for maximum flexibility and comfort

  • For ESD-protected areas where maximum fingertip sensitivity is required

  • Protects against lacerations and dry skin
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

5

Colour

White

Gauge

18

Material of liner

Nylon

Material of coating

Polyurethane

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information