Protective glove
Chemical protective glove Ansell AlphaTec 02-100
GLOVE-ANSELL-ALPHATEC-02-100-SZ10
Register and access more than 75 000 products
- Chemical resistant, 5-layer laminate gloves
- Anatomical fit
- Protection against an extremely wide range of chemicals and fluids
- 100 % tested: each glove has been individually air-pressure tested.
- AQL 0.065 (EN374)
Datasheets(X)
- Packaging and labelling
- Handling and cleaning of tools
- Filling, mixing and loading of raw materials
- Opening/emptying of pumps, valves or lines
- Filling/emptying process systems
- Transport of fluids and solids between containers, tanks and process systems
- Test method
- Loading and mixing of raw materials
- Unexpected leaks, spills or other releases
Size | 10 |
Material | PE - Polyethylene |
Standards | EN 374-1, EN 374-5 |
Category | III |
Length | 380 mm |
Material thickness | 0.062 mm |
Colour | White |