Protective headgear PP 53cm
Disposable headgear HYGONORM
CAP-HYGIENIC-DISPOSABLE-HYGONORM-WHITE
Art.-no.
0899020316
EAN 4015544126495
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Food safe disposable headgear
- Light, breathable
- Latex-free rubber band
- Approved for use with food products
- White, size 53cm
- Category 1
- 100 pcs in a bag, 1000 pcs in a box
Product information
Datasheets(X)
Material | Polypropylene material |
Colour | White |
Size | One size |
Latex-free | Yes |
Hypo-allergenic | No |
Product weight (per item) | 3 g |