Pump for 1000 ml hand cleaner dispenser
Pump for 1000 ml hand cleaner dispenser
PMP-(F.HNDREINIGSPEND-1000ML)
Art.-no.
08919004
EAN 4045989237050
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
High quality dispenser for 1000 ml containers
- Sterile dispenser for 1000 ml containers
- Easy to mount
- Easy to use
- Dosage: 5 ml
Product information
Datasheets(X)
Product weight (per item) | 1000.000 g |
Material | Polypropylene / polyethylene |