Welcome to Würth Finland For trade customers only

Pure aluminium adhesive tape

Pure aluminium adhesive tape paper
ALUMINIUM TAPE 50 MM/50 M

Art.-no. 0874100910

EAN 4053479957241

-
Pure aluminium adhesive tape

Art.-no. 0874100910

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For adhering cut surfaces of aluminium-laminated insulation systems. For sealing and covering pipework, heating ducts and air ducts.
  • Building material class B1, flame retardant

  • Easy to tear off by hand
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For adhering cut surfaces of aluminium-laminated insulation systems. For sealing and covering pipework, heating ducts and air ducts.

Width

50 mm

Length

50 m

Min./max. temperature resistance

-20 to 150 °C

Min./max. processing temperature

5 to 60 °C

Elongation at break

0 %

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information