Push-rod clamp Basic With base plate
Push-rod clamp Basic
DRIVRODCLMP-L138MM
Register and access more than 75 000 products
- For clamping and releasing workpieces in production or with equipment
- Suitable for clamping during welding, drilling, reaming, gluing etc.
Datasheets(X)
For processing wood, plastic and metal in automobile construction, automatic welding machines, milling equipment, drilling equipment and mould construction
Material | Steel |
Material of handle | Plastic |
Surface | Zinc plated |
Width of angled base (b1) | 56 mm |
Length of angled base (b2) | 90.2 mm |
Bore diameter (d1) | 5.5 mm |
Min./max. hole distance (a1) | 41-41 mm |
Hole distance 2 min./max. (a2) | 35-35 mm |
Height (h1) | 78.9 mm |
Min./max. clamping height (h2) | 37-59 mm |
Working height (h3) | 24.6 mm |
Stroke length (HUB) | 32 mm |
Length (l1) | 139.6 |
Min./max. length (l2) | 28-60 mm |
Tension force (F1) | 1.4 kN |
Clamping force 2 (F2) | 1.4 kN |
Opening angle (α) | 180 Degree |
Thumbscrew size | M8 x 65 mm |
Product weight (per item) | 301.000 g |