QL T union fitting SS 1.4571
T-Connect coupler QL, stainless steel A4, pipe
QL 12 T-CONNECT.STUD SST 1.4571
Register and access more than 75 000 products
Datasheets(X)
Pipe diameter | 12 mm |
Thread type | Metric thread |
Thread type 2 | Metric thread |
Material | Stainless steel AISI 316 |
Product weight (per item) | 139 g |