Welcome to Würth Finland For trade customers only

QUICK knurl cutter holder C602 right shank 16x20 mm f. knurl cutters 21.5x5x8 mm

Art.-no. 1970936273

-
QUICK knurl cutter holder C602 right shank 16x20 mm f. knurl cutters 21.5x5x8 mm

Art.-no. 1970936273

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing knurled milling profiles to DIN 82 RGE 45° and RGE 30° in the steel, stainless steel, non-ferrous metals and cast iron material groups.

Execution

  • High-strength steel tool holder for two knurl cutters, with carbide bushings

Advantage

  • Compact and robust holder design for high process stability with small components
  • User-friendly adjustment without disassembly
  • Carbide bushings minimise maintenance costs

Notes

Supplied without knurl cutter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

QUICK

Manufacturer Part Number

32000282

For min. workpiece diameter

5 mm

For max. workpiece diameter

250 mm

Suitable for knurling wheel diameter

21.5 mm

Shank width (a)

16 mm

Shaft height (b)

20 mm

Tool design

Right

Harmonized System Code

82073010

Gross Weight

0.134 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information