Welcome to Würth Finland For trade customers only

QUICK knurl cutting tool set, A1, FL/KF, 1 each of shaft 10.0x16,12x16,16x16

QUICK KNURL CUTTING TOOL SET A1/KF16-A1/

Art.-no. 1970934362

-
QUICK knurl cutting tool set, A1, FL/KF, 1 each of shaft 10.0x16,12x16,16x16

Art.-no. 1970934362

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For producing knurl cutting profiles to DIN 82 RAA, RGE 45° and RGE 30° in the steel, stainless steel, non-ferrous metals and cast iron material groups.

Execution

  • set comprising: one each of interchangeable FL/KF head, 1 each of shaft 10x16, 12x16, 16x16, with cemented carbide bushings, setting gauge, instructions for use, cutting data and operating key

Advantage

  • High flexibility with interchangeable shanks and use as right-hand and left-hand tool on main spindle and counter-spindle
  • Clearance-free clamping for high surface quality and service life
  • User-friendly setting without disassembly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

QUICK

EAN

4039247542734

Manufacturer Part Number

32000040

For min. workpiece diameter

3 mm

For max. workpiece diameter

50 mm

Min./max. possible division

0.4-2.0 mm

Suitable for knurling wheel diameter

14.5 mm

Shaft length

80 mm

Harmonized System Code

82073010

Gross Weight

0.974 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information