Quick Fresh Pure without biocide
Quick Fresh Pure without biocide
DEODOR-(QUICK FRESH PURE)-100ML
Register and access more than 75 000 products
Eliminates unpleasant odours that occur in the ventilation ducts of air-conditioning units and in vehicle interiors
Store the can in a well-ventilated place. Protect from heat, frost, humidity and flames.
Datasheets(X)
Shake can well before use. Switch off the air-conditioning unit. Switch on the air circulation, set the ventilation system to maximum and select the cold temperature setting. Position the can inside the vehicle and activate the spray head. During application, keep the vehicle door closed for approx. 10 minutes and do not remain inside the vehicle. Ventilate the vehicle well after use. Remove excessive substance with a damp cloth. All electrical devices must be switched off during application. Avoid ignition sources.
Contents | 100 ml |
Container | Can |
Smell/fragrance | Fresh |
Colour | Light grey |
Chemical basis | Water |
Shelf life from production | 24 Month |