Quick-action connector plug with female thread Cejn 331
Plug-in nipple Cejn 331 female thread
NIPPLE WITH 1/4 FEMALE THREAD
Art.-no.
0699315202
EAN 4053479944678
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Low connection force makes the connectors easy to use.
- Smooth operation
- Easy coupling
- Max. flow: 1740 l/min
- Flow port: 7.1 mm
- Max. operating pressure: 16 bar
- Min. explosion pressure: 70 bar
- Temperature range: -30°C to +100°C
- Body made of nickel-plated brass/steel
- Plug made of hardened and zinc-coated steel
- Compatible with Atlas Copco QIC10, Rectus 33, Tema 1650
Product information
Datasheets(X)
null | null |