Welcome to Würth Finland For trade customers only

Quick-action spanner Universal AF 8–32 mm

Clamping wrench Universal
CLMPWRNCH-8-32MM

Art.-no. 1952001510

EAN 4065233013124

-
Quick-action spanner Universal AF 8–32 mm

Art.-no. 1952001510

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Self-locking quick-action spanner for width across flats 8–32 mm
  • Especially suitable for hard-to-reach places thanks to the movable clamp part, which is self-locking in the direction of rotation

  • Sufficient hold even on heavily rounded hexagon heads

  • Especially durable thanks to high-quality, forged CrV material

  • Small clamping head of 8–17 mm (5/16–11/16 inch), large clamping head of 14–32 mm (9/16–1 1/4 inch)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for ball screw connections on stabiliser bars, connection pieces between hose screw connections, screw connections on tight air and oil lines, compressed air storage facilities etc.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information