Quick exhaust valve series VSO CAMOZZI
Quick exhaust valve series VSO CAMOZZI
QCKEXHSTVLVE-(VSO 426-04)
Art.-no. 9501022013
EAN 8051707058384
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Product weight (per item) | 30 g |
Max. operating pressure | 16 bar |
Min. operating pressure | 1 bar |
Flow capacity | 100 l/min |
Pipe diameter | 4 mm |
Overall length | 38.5 mm |