Welcome to Würth Finland For trade customers only

R-49 bracket

Screwdriver stand R-49
HOLD-SCRDRW-R49-300X40X70MM

Art.-no. 0962838366

EAN 4099618137792

-
R-49 bracket

Art.-no. 0962838366

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A dispenser system for screwdrivers that can be attached to a perforated plate
  • The bracket is attached to the perforated plate

  • The holder has 20 holes 10 x Ø12 mm and 10 x Ø 6.5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

300 mm

Depth

70 mm

Height

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information