RED ROOSTER pneumatic marker with engraving needle fine
LBLUNT-PN-MRKPIN-78043010
Art.-no. 1970928347
Register and access more than 75 000 products
Application
For applying markings and labels to metal, glass, plastics and hardened steel.
Execution
- Maintenance unit, e.g. no. 75424, should be connected upstream
- With rotary valve for switching on and off
- Hose 2 m
Advantage
- Operates with approximately 3 times higher frequency than conventional pneumatically operated versions
Delivery
With engraving needle, medium
Datasheets(X)
Brand | RED ROOSTER |
EAN | 8717981000548 |
Manufacturer Part Number | RRI-9010 |
Min./max. number of strokes | 500-600 rpm |
Min./max. air consumption | 25-30 l/min |
Inner hose diameter | 4.0 mm |
Operating pressure | 6 bar |
Vibration | 0.7 m/s² |
Sound-pressure level | 62 dB |
Weight | 0.25 kg |
Length | 160 mm |
Diameter of housing | 17 mm |
Harmonized System Code | 84671900 |
Gross Weight | 0.374 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!