RENNSTEIG complete drift punch set, 8 pieces with steel box
Art.-no. 1970935405
Register and access more than 75 000 products
Application
For driving split pins and studs out of clearance holes.
Execution
- Chrome-vanadium steel, hardened drive point
- Tip diameter: 0.9/1.4/1.8/2.4/2.8/3.4/3.9/5.9 mm
- Pin punch lengths: 80-102 mm
Delivery
In steel metal case
Datasheets(X)
Brand | RENNSTEIG |
EAN | 4049002022784 |
Manufacturer Part Number | R457 100 5 |
Composition of set | Supplied shaft cross-sections: 6-8 mm |
Number of pieces in assortment/set | 8 |
Harmonized System Code | 82055980 |
Gross Weight | 0.400 kg |