Welcome to Würth Finland For trade customers only

REPLAST® Easy Transparent plastic adhesive

Plastic adhesive REPLASTeasy transparent
ADH-PLA-CLEAR-50ML

Art.-no. 089350050

EAN 4058794757057

-
REPLAST® Easy Transparent plastic adhesive

Art.-no. 089350050

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For colourless bonding of transparent or coloured plastic parts

An adhesive for virtually every type of plastic


  • Easy to handle various adhesive types

  • Can be used for repairs and fast attachment


Special positive mixer


  • Optimum mixing with minimum volumes

  • Little adhesive wastage


Outstanding resistance to chemicals



Solvent-free

Notice

Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Certificates/ Documents

 | 

 | 

Application area

For easily bonding plastic parts or repairing lamp housings, for example.

Instructions

The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Observe the processing instructions. For more information, refer to the technical data sheet.

Contents

50 ml

Container

Cartridge

Chemical basis

2-component polyurethane prepolymer

Colour

Transparent

Full curing speed/conditions

0.001 m/s / 23°C

Min./max. processing temperature

5 to 40 °C

Shelf life from production/conditions

12 Month / at 20°C

Can be sanded after

2 min

Sanding conditions

23°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information