Welcome to Würth Finland For trade customers only

RIDGID camera head 6.0 mm with 1.0 m cable for micro CA-100 and CA-300

CAMHD-CBL-MICRO-D6,00MM-41500018

Art.-no. 1970927265

-
RIDGID camera head 6.0 mm with 1.0 m cable for micro CA-100 and CA-300

Art.-no. 1970927265

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Camera head for micro CA-150™, micro CA-300™ and micro CA-330, micro Explorer and SeeSnake micro

Execution

  • Camera head diameter 17 mm, cable length 0.9 m
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

RIDGID

EAN

0095691370983

Manufacturer Part Number

37098

Camera head diameter

6 mm

Cable length

1 m

Designation

Camera head dia. 6 mm, cable length 1 m

Harmonized System Code

85258900

Gross Weight

0.227 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information